Shop All Parking Signs
Signmission
Parking by Permit Violators Towed Away Vehicle Owners Expense Alum Sign, 18" L, 18" H, RW-1818-23451
Mfr # A-DES-RW-1818-23451
Zoro # G509586316
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-RW-1818-23451
- Zoro # G509586316
- UPC # 785590076306
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- ALLEGRO INDUSTRIES Low Pressure Air Line Hose, 25 ft. (9100-25)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (717-09)
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194785)
- SIGNMISSION Reserved For Security, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24791 (A-1218-24791)
- SIGNMISSION No Parking Or Standing 12inx18in Heavy Gauge Aluminums, A-1218 No Stopping or Standing - Pk (A-1218 No Stopping or Standing - Pk)
- SIGNMISSION 15 Minute Parking Loading and Unloading Only Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24597 (A-1218-24597)
- SIGNMISSION No Parking Fire Lane Authorized Personnel Alum Rust Proof Parking Sign, 18" x 24", A-1824-23621 (A-1824-23621)
- SIGNMISSION No Parking Fire Zone w/ double arrow 1 12inx18in Heavy Gauge, A-1218 Fire Lane (A-1218 Fire Lane - No PK Fire Z double 1)
- SIGNMISSION Private Parking Lot Violators Towed Away Vehicle Owners Expense Alum, 18" L, 18" H, BS-1818-23267 (A-DES-BS-1818-23267)
- SIGNMISSION No Parking Private and Active Driveway Do Not Block Unauthorized Vehicles Will Be Cit, A-1824-23801 (A-1824-23801)
- Signmission Signs