Shop All Parking Signs
Signmission
Parking By Permit Vehicles w/o Permits Towed Vehicle Owners Expense Alum, 18" L, 24" H, RW-1824-9803
Mfr # A-DES-RW-1824-9803
Zoro # G509586651
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-RW-1824-9803
- Zoro # G509586651
- UPC # 196617172787
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Universal Bump Cap Insert, Lightweight, Fits Into Any Baseball Hat, Gray, One Size (8945)
- WATSON GLOVES Stealth Blackbird 15Gg Full Dip Nitrile - Med PR (395-M)
- HARDLINE PRODUCTS Number 2 Decal, 3" White Vinyl, PK10 (3SCWP2)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG XXL)
- SIGNMISSION Handicap Loading Unloading W/ Handicap Heavy-Gauge Aluminum Sign, 24" x 18", BW-1824-23922 (A-DES-BW-1824-23922)
- SIGNMISSION No Parking Or Standing 12inx18in Heavy Gauge Aluminums, A-1218 No Stopping or Standing - Pk (A-1218 No Stopping or Standing - Pk)
- SIGNMISSION Pick-Up And Drop-Off Only No Parking 12inx18in Heavy Gauges, A-1218 School Parking Only - Pick Drop (A-1218 School Parking Only - Pick Drop)
- SIGNMISSION No Street Parking Anytime Tow Away Zone Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23566 (A-1218-23566)
- SIGNMISSION Do Not Block Door at Anytime Violators Will Be Towed Away at Owner Expense, A-1824-24185 (A-1824-24185)
- SIGNMISSION Electric Vehicle Parking While Charging W/ Graphic Heavy-Gauge Alum Parking, 18" x 24", A-1824-24113 (A-1824-24113)
- NMC No Parking Graphic Sign, TM0166J (TM0166J)
- Signmission Parking Signs