Shop All Parking Signs
Signmission
Parking by Permit Only Violators Will B Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23451
Mfr # A-1218-23451
Zoro # G509581120
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-23451
- Zoro # G509581120
- UPC # 785590124038
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 12 in |
Length | 12" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-6-PK (WM-6-PK)
- BRADY 1" x 21/64" White Wire Marking Sleeves, B33-187-2-342-2 (B33-187-2-342-2)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW8DOT M 100)
- PIP 12" Chemical Resistant Gloves, Nitrile, 2XL, 12PK (56-530/XXL)
- SIGNMISSION Head In Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25182 (A-1218-25182)
- SIGNMISSION Handicap Loading Unloading Only With Ha Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23922 (A-1218-23922)
- SIGNMISSION OSHA Sign, Stop Parking Ramp Closed For Cleaning Do, 18in X 12in Decal, 12" W, 18" L, Landscape (OS-NS-D-1218-L-18485)
- SIGNMISSION 15 Minute Parking Loading and Unloading Only Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24597 (A-1218-24597)
- SIGNMISSION Reserved Parking for Visitors Unauthoriz Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23069 (A-1218-23069)
- SIGNMISSION Compact Car Parking W/ Bidirectional Arrow Alum Rust Proof Parking Sign, 18" x 24", A-1824-24253 (A-1824-24253)
- LYLE Van Accessible Parking Sign, 6" x 12, T1-2810-HI_12x6 (T1-2810-HI_12x6)
- Signmission Parking Signs