Shop All Parking Signs
Signmission
Parking by Permit Estacionamiento Con Permiso Solamente Heavy-Gauge Alum, 18" x 18", TG-1818-23454
Mfr # A-DES-TG-1818-23454
Zoro # G509586224
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-TG-1818-23454
- Zoro # G509586224
- UPC # 196617207380
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/Green, Spandex (EXO-MUG-02-S)
- CONDOR No Parking Sign, 7" W, 10" H, English, Aluminum (477X68)
- SHOWA Cut Res Gloves, Nitrile, XL, Gray/Green, PR (350XL-10-V)
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 4 inch x 100 ft Yellow (SM-YELLOW-4)
- SIGNMISSION Bilingual Reserved Parking Visitor Parking Only Estacionamiento Para Visitantes, A-DES-TG-1818-24304 (A-DES-TG-1818-24304)
- SIGNMISSION Reserved Parking Resident Parking Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-23036 (A-1824-23036)
- SIGNMISSION Truck Sign Truck Parking Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-22785 (A-1824-22785)
- SIGNMISSION Office Parking Only Sign, Heavy-Gauge Aluminum, 12" x 18", A-1218-25192 (A-1218-25192)
- SIGNMISSION OSHA Notice Sign, NOTICE Do Not Park With Symbol, 24in X 18in Aluminum, 18" W, 24" L, Portrait (OS-NS-A-1824-V-15473)
- SIGNMISSION No Parking Do Not Block Gate Heavy-Gauge Aluminum Architectural Sign, 24" x 18", TG-1824-23812 (A-DES-TG-1824-23812)
- SIGNMISSION Reserved Parking Van Accessible with Symbol Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22988 (A-1218-22988)
- Signmission Parking Signs