Shop All Parking Signs
Signmission
Parking Area W/ Upper Right Arrow Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23463
Mfr # A-1824-23463
Zoro # G509588686
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-23463
- Zoro # G509588686
- UPC # 785590108946
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drum Spill Containment Pallet Plus, 62 gal Spill Capacity, 1 Drum, 800 lb., Polyethylene (9606)
- BRADY Lockout Padlock, KA, Silver, 1-7/16"H, PK6 (133296)
- STEINER Welding Jacket, M, 30", Green (1038-M)
- ANSELL Bib Overall, Fits Waist 52 in., Blue, L (66-672)
- SIGNMISSION No Parking Private and Active Driveway Do Not Block Unauthorized Vehicles Will Be Cit, RW-1824-23801 (A-DES-RW-1824-23801)
- SIGNMISSION OSHA Notice Sign, Private Parking Lot No Contractor Parking, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-NS-D-57-L-17820)
- SIGNMISSION Truck Sign Truck Parking Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-22785 (A-1824-22785)
- SIGNMISSION Visitor Parking Only Sign 12inx18in Heavy Gauge Aluminum Signs, 18" L, 12" H, A- Ho - Vis Pk Only (A- Ho - Vis Pk Only)
- SIGNMISSION No Parking Private Property Vehicles Ticketed Towed Owners Expense Alum, 24" L, 18" H, A-1824-23798 (A-1824-23798)
- SIGNMISSION Permit Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Permit Parkings - Permit On (A-1218 Permit Parking Signs - Permit On)
- LYLE No Overnight Parking Sign, 18" x 12, T1-1055-HI_12x18 (T1-1055-HI_12x18)
- Signmission Signs