Shop All Parking Signs
Signmission
Parking Area Visitors Parking Only Valid Parking Permit Required with Both Side Down, BW-1818-23469
Mfr # A-DES-BW-1818-23469
Zoro # G509582318
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1818-23469
- Zoro # G509582318
- UPC # 196617206765
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Economy TpR/Cl2 Mesh Safety Vest-Org-L (SV2OML)
- BANNER STAKES PLUS Cart Pkg w/Tray, Yw/Blk Dgnl Stp Bnr (PL4008T)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Orange, S (70529_290-S)
- MASTER LOCK Master Lock Butterfly Valve Lockout, Device Only (S3920)
- SIGNMISSION No Parking on Bridge Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23699 (A-1218-23699)
- SIGNMISSION Designer Series-Future Resident Parking 9:00 To 6:00 Black & White, 18" x 18", BW-1818-9841 (A-DES-BW-1818-9841)
- SIGNMISSION OSHA Notice Sign, NOTICE Do Not Park With Symbol, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-NS-A-1218-V-15473)
- SIGNMISSION OSHA Notice Sign, NOTICE Do Not Park With Symbol, 24in X 18in Aluminum, 18" W, 24" L, Portrait (OS-NS-A-1824-V-15473)
- SIGNMISSION No Parking No Parking for Delivery Trucks Heavy-Gauge Aluminum Parking Sign, 18" x 24", A-1824-23666 (A-1824-23666)
- SIGNMISSION No Parking Symbol Within 30 Feet Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BS-1818-22690 (A-DES-BS-1818-22690)
- SIGNMISSION No Parking No Parking Fire Department Connection Heavy-Gauge Aluminum Sign, 24" x 18", G-1824-23670 (A-DES-G-1824-23670)
- Signmission Parking Signs