Shop All Parking Signs
Signmission
Parking Area Visitor Parking We Are Glad You Are Here! Heavy-Gauge Alum, 24" x 18", BS-1824-23471
Mfr # A-DES-BS-1824-23471
Zoro # G509593512
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BS-1824-23471
- Zoro # G509593512
- UPC # 196617245184
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Boots, Blue, 13, Mens, 15" H, Pull On, PR (445L47)
- BRADY Label, 3 in W, White (M7-37-422)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 12PK (34-8443/S)
- ACCUFORM Exit Sign, Emergency Exit Only, 7"X10 (MEXT586VP)
- SIGNMISSION No Parking Do Not Block Dumpster Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BS-1818-23813 (A-DES-BS-1818-23813)
- SIGNMISSION This Is Not A Parking Space Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22813 (A-1218-22813)
- SIGNMISSION No Parking Loading Zone With Double Arrow, Heavy-Gauge Aluminum, 12" x 18", A-1218-25022 (A-1218-25022)
- SIGNMISSION No Parking Do Not Block Entrance, Green & White Aluminum Sign, 18" x 18", GW-1818-23752 (A-DES-GW-1818-23752)
- SIGNMISSION No Parking Without Permit Warning Sign P Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23636 (A-1218-23636)
- SIGNMISSION Handicap Loading Unloading W/ Handicap Heavy-Gauge Aluminum Sign, 24" x 18", BW-1824-23922 (A-DES-BW-1824-23922)
- LYLE Bicycle Parking Sign, 18" x 12, D4-3L-12HA (D4-3L-12HA)
- Signmission Signs