Shop All Parking Signs
Signmission
Parking Area Up Left Arrow Symbol Heavy-Gauge Aluminum Architectural Sign, 18" x 18", G-1818-24614
Mfr # A-DES-G-1818-24614
Zoro # G509597602
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-G-1818-24614
- Zoro # G509597602
- UPC # 196617279080
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 3, Hi-Vis Hooded Bomber Jacket, Yellow/Black, Size: 2XL (SV753FG (2XL))
- ESS Rplmt Lens, Crosshair, Clear (740-0479)
- CORTINA SAFETY PRODUCTS Stop Sign, 11" W, 56" H, English, Plastic (03-747QD)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, L (KEL2LB RG L)
- SIGNMISSION Veteran Parking Thank You for Your Service Alum Rust Proof Parking Sign, 18" x 24", A-1824-22737 (A-1824-22737)
- SIGNMISSION Designer Series-Future Resident Parking 9:00 To 6:00 Black & White, 18" x 18", BW-1818-9841 (A-DES-BW-1818-9841)
- SIGNMISSION Patient Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24896 (A-1218-24896)
- SIGNMISSION No Parking No Parking Fire Department Connection Heavy-Gauge Aluminum Sign, 24" x 18", G-1824-23670 (A-DES-G-1824-23670)
- SIGNMISSION Reserved Parking-for Senior Adults Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23148 (A-1824-23148)
- SIGNMISSION Visitor Parking Visitor Parking Only With Bidirectional Arrow Parking, A-1824-22725 (A-1824-22725)
- LYLE Private Property No Parking Sign, 18"x12, T1-1091-HI_12x18 (T1-1091-HI_12x18)
- Signmission Parking Signs