Shop All Parking Signs
Signmission
Parking Area Sign Visitors Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23470
Mfr # A-1218-23470
Zoro # G509580888
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-23470
- Zoro # G509580888
- UPC # 785590124182
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 12 in |
Length | 12" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Windstorm Series TRX742 CoolMesh Back Syntec Palm Impact GloveCut Level A6 (TRX742XL)
- JACKSON SAFETY F10 PETG Face Shield Windows (28962)
- HEXARMOR Cut-Resistant Sleeve, A7 Cut Level, Superfabric, Latex-Free, 19 in L, Black, Large (AS019S-L (9))
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (13-TWSK-O)
- SIGNMISSION Only for Customers During Normal Business Hours No Overnight Parking No Trucks at Any, BU-1818-23519 (A-DES-BU-1818-23519)
- SIGNMISSION Parking Reserved for Employee of Quarter Alum Rust Proof Parking Sign, 18" x 24", A-1824-23390 (A-1824-23390)
- SIGNMISSION No Parking Sign No Truck Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23661 (A-1218-23661)
- SIGNMISSION 10 Minute Parking Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 Drop Off - 10 Minute Parking (A-1218 Drop Off - 10 Minute Parking)
- SIGNMISSION Parking Restriction No Truck Parking Violators Towed Alum Parking Sign, 18" x 24", A-1824-23370 (A-1824-23370)
- SIGNMISSION Reserved Parking Sign Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23009 (A-1824-23009)
- LYLE Driveway No Parking Sign, 18" x 12, T1-1068-EG_12x18 (T1-1068-EG_12x18)
- Signmission Signs