Shop All Parking Signs
Signmission
Park Your Own Risk Fly or Foul Balls May Strike Vehicles Heavy-Gauge Alum, 18" x 18", BU-1818-23482
Mfr # A-DES-BU-1818-23482
Zoro # G309737017
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BU-1818-23482
- Zoro # G309737017
- UPC # 196617206154
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10" W, 10" H, 0.032" Thickness, 468Y11 (468Y11)
- ARIAT FR Beanie, Black (10018117)
- REEBOK Work Boots, Composite, Mn, 16M, PR (RB6750)
- ORS NASCO MCR Safety, Stratos Safety Glasses, Black Frame, Clear Lens (SS110)
- SIGNMISSION Manager Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25115 (A-1218-25115)
- SIGNMISSION OSHA Notice Sign, NOTICE Do Not Park With Symbol, 24in X 18in Aluminum, 18" W, 24" L, Portrait (OS-NS-A-1824-V-15473)
- SIGNMISSION No Parking Fire Lane W/ Striped Border Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-23623 (A-1824-23623)
- SIGNMISSION Dental Office Parking Violators Will Drilled, Green & White Aluminum Sign, 18" x 24", GW-1824-24193 (A-DES-GW-1824-24193)
- SIGNMISSION No Parking Sign No Parking for Delivery Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23666 (A-1218-23666)
- SIGNMISSION Resident Parking Only Violators Will Be Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22980 (A-1218-22980)
- HY-KO Reserved Parking Only Sign 12" x 18" (A61011)
- Signmission Parking Signs