Shop All Parking Signs
Signmission
PARK HERE BANNER SIGN parking garage valet car automobile short term, 120" x 48", B-120 Park Here
Mfr # B-120 Park Here
Zoro # G209588412
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 120"
- Height 120 in
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-120 Park Here
- Zoro # G209588412
- UPC # 766897894701
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 120" |
Height | 120 in |
Length | 48" |
Details
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3.69 lb |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coverall, 3XL, 25 PK, White, SMS, Zipper (PB125SWH3X002500)
- 3M DBI-SALA Web Tie-Off Adaptor (1002009)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 42X34 (101257-041-42-34)
- MOON AMERICAN Industrial Fire Hose Nozzle, 3/4 In. (572-0751)
- SIGNMISSION No Parking Stopping Standing Any Time 12inx18in Heavy Gauges, A-1218 No Stopping or Standing - Stand (A-1218 No Stopping or Standing - Stand)
- SIGNMISSION Parking Lot Sign Exit Here Heavy-Gauge Aluminum Rust Proof Parking Sign, 24" L, 18" H, A-1824-23424 (A-1824-23424)
- SIGNMISSION No Parking Do Not Block Entrance Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23752 (A-1218-23752)
- SIGNMISSION No Parking Symbol Within 30 Feet Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BS-1818-22690 (A-DES-BS-1818-22690)
- SIGNMISSION Bilingual Reserved Parking Visitor Parking Only Estacionamiento Para Visitantes, A-DES-TG-1818-24304 (A-DES-TG-1818-24304)
- SIGNMISSION Reserved Parking-for Senior Adults, Black & Gold Aluminum Sign, 18" x 18", BG-1818-23148 (A-DES-BG-1818-23148)
- NMC State Handicapped Parking Plaque $250 Fine Minimum, TMAS15J (TMAS15J)
- Signmission Parking Signs