Shop All Parking Signs
Signmission
Parallel Parking Along Fence W/ Bidirectional Arrow Heavy-Gauge Alum Sign, 18" x 18", G-1818-23508
Mfr # A-DES-G-1818-23508
Zoro # G309599578
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-G-1818-23508
- Zoro # G309599578
- UPC # 196617205324
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Kneeling Pad, 14 x 21in, Black, NBR (302)
- WERNER Full Body Harness, Universal, Nylon (H411002)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Blue Board / Black Shadows With Broom (HSB-V9-BLUE-KIT)
- ESS Goggle Strap, FirePro 1971(TM), 2-Pc Strap (740-0558)
- SIGNMISSION Short Term Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22967 (A-1218-22967)
- SIGNMISSION Reserved Parking-for Senior Adults, Black & Gold Aluminum Sign, 18" x 18", BG-1818-23148 (A-DES-BG-1818-23148)
- SIGNMISSION Emergency Vehicles Only 12inx18in Heavy Gauge Aluminums, A-1218 Hospital - ER Vehicles Only (A-1218 Hospital - ER Vehicles Only)
- SIGNMISSION Tenant Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24711 (A-1218-24711)
- SIGNMISSION Pick-Up And Drop-Off Only No Parking 12inx18in Heavy Gauges, A-1218 Drop Off - Pick-Up And Drop (A-1218 Drop Off - Pick-Up And Drop)
- SIGNMISSION PARKING UP ARROW sticker lot garage valet straight ahead, 12" x 4.5", D-12 Parking Up Arrow (D-12 Parking Up Arrow)
- LYLE Emergency Vehicle Parking Sign, 18" x 12, T1-1774-HI_12x18 (T1-1774-HI_12x18)
- Signmission Signs