Shop All Banners
Signmission
PANINIS BANNER SIGN sandwich sign hot concession pressed cubans
Mfr # B-120 Paninis
Zoro # G609660497
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- UV Resistant Yes
- Thickness 0.1 in
- Size 48 in x 120 in
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-120 Paninis
- Zoro # G609660497
- UPC # 670541437797
- Country of Origin United States
- Category Banners
Dimensions
Width | 0.01 in |
Size | 48 in x 120 in |
Length | 48 in |
Height | 120 in |
Details
UV Resistant | Yes |
Thickness | 0.1 in |
Sign Material | Vinyl |
Double-Sided | No |
Sign Mounting Style | Mounting Holes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP MARINE HARDWARE White Coiled Hose with Adjustable Nozzle (P-0442)
- YARD BUTLER Round Garden Edger, Steel Blade, Gray Handle (IEDGE-180)
- EASY GARDENER 4LB Citrus Fertilizer (9226)
- CORONA TOOLS #12 Scoop Shovel, Poly Blade, 48 in L Wood Handle (SS 42001)
- SIGNMISSION DISCOUNT CIGARETTES BANNER SIGN cheap tobacco smoking cigar smoke brand (B-120 Discount Cigarettes)
- SIGNMISSION GELATO BANNER SIGN concession ice cream Italian dessert cold homemade (B-Gelato)
- SIGNMISSION WATCH REPAIR BANNER SIGN batteries jewelry gems bands appraisals (B-96 Watch Repair)
- SIGNMISSION BIKE REPAIR BANNER SIGN bicycle shop repair rental cycle helmet (B-72 Bike Repair)
- SIGNMISSION BEEF JERKY BANNER SIGN meat dried spices dehydrated salted smoked (B-Beef Jerky)
- SIGNMISSION BINGO TONIGHT BANNER SIGN public welcome free cards cash play win (B-96 Bingo Tonight)
- SIGNMISSION Military Discount Thank You For Your Service Banner Concession Stand Food Truck Single Sided (B-30106)
- Signmission Flags, Banners & Accessories