Shop All Facility Signs
Signmission
P Symbol With Right Arrow Heavy-Gauge Aluminum Architectural Sign, 24" x 18", BS-1824-23511
Mfr # A-DES-BS-1824-23511
Zoro # G009777504
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BS-1824-23511
- Zoro # G009777504
- UPC # 196617246655
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 24 in |
Length | 18 in |
Size | 18" x 24" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Vest-Style Positioning Harness, 420 lbs. (190 kg) Weight Capacity, Red (1191386)
- BRADY Safety Sign, 14 in H, 10 in W, Rectangle, English, Spanish, 38574 (38574)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, M, Fits Chest 40" (600-GR-M)
- NMC Authorized Vehicles Only Sign, TM48J (TM48J)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Off Limits By Order Of The Commander Sign, Portrait (OS-NS-D-1014-V-16926)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Oxygen Deficiency Bilingual Spanish (OS-DS-D-710-VS-1813)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, Temporarily Out Of Service Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-18535)
- SIGNMISSION OSHA Warning Sign, 3.5" H, Fuel Shutoff Push Button [Down Arrow] With Symbol, Landscape, 10PK (OS-WS-D-35-L-12152-10PK)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Clean Your Tables Sign, Portrait (OS-NS-D-1218-V-10643)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Electrical Panel Inside Sign With Symbol, Landscape (OS-NS-D-710-L-11669)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, NOTICE This Sink For Food Wash Only Sign, Landscape (OS-NS-D-710-L-16703)
- Signmission Signs