Shop All Banners
Signmission
OVERSIZE LOAD BANNER SIGN sized large loads signs truck trucker wide big
Mfr # B-72 Over Size Load
Zoro # G709660519
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Height 72 in
- Sign Material Vinyl
- Thickness 0.1 in
- Double-Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # B-72 Over Size Load
- Zoro # G709660519
- UPC # 738435822149
- Country of Origin United States
- Category Banners
Dimensions
Height | 72 in |
Length | 24 in |
Width | 0.01 in |
Size | 12 in x 72 in |
Details
UV Resistant | Yes |
Sign Material | Vinyl |
Thickness | 0.1 in |
Double-Sided | No |
Sign Mounting Style | Mounting Holes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR SMOKE Smoke Fluid, 1 gal., PK4 (SL4)
- OREGON Lawn Mower Blade, 20-1/2", Replaces Gravely (91-255)
- MELT-OFF Ice Melt 50 lb. Bag, Pallet (VX050BG-CP-PAL)
- BRIGGS & STRATTON Filter, A/C Cartridge (593260)
- SIGNMISSION TRUCKLOAD SALE BANNER SIGN save big sale trailer load huge truck load (B-96 Truckload Sale)
- SIGNMISSION ASE Certified Technicians Banner Concession Stand Food Truck Single Sided (B-72-30008)
- SIGNMISSION BBQ PULLED CHICKEN SANDWICH BANNER SIGN bbq sauce slow smoked barbeque (B-72 Bbq Pulled Chicken Sandwic)
- SIGNMISSION 15 Flavors Snow Cone Banner Heavy Duty 13 Oz Vinyl with Grommets (B-120 15 Flavors Snow Cone)
- SIGNMISSION PIZZA by the SLICE BANNER SIGN shop new signs (B-Pizza by the Slice)
- SIGNMISSION BACK TO SCHOOL SALE BANNER SIGN boys girls clothes save sale discount (B-72 Back To School Sale)
- SIGNMISSION NOW OPEN BANNER SIGN grand opening new store for business shop sale new (B-72 Now Open)
- Signmission Flags, Banners & Accessories