Shop All Parking Signs
Signmission
Overflow Parking W/ Right Arrow, Black & Gold Aluminum Architectural Sign, 18" x 24", BG-1824-23515
Mfr # A-DES-BG-1824-23515
Zoro # G209593997
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1824-23515
- Zoro # G209593997
- UPC # 785590002671
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRATUF Size 12 Men's Steel Rubber Boot, Tan (22271G/12)
- ONGUARD Collared Rain Jacket, Yelw, Ribbed PVC, L (7603200)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152349)
- NOTRAX 12 ft. L x Vinyl, 1" Thick (519S0312BL)
- SIGNMISSION Handicapped Parking $250 Fine Section 4511.69 Ohio Revised Code Parking, A-1824-23919 (A-1824-23919)
- SIGNMISSION No Parking Bus Loading Zone No Entacionamiento Bus De Carga Zona Parking, A-1824-23756 (A-1824-23756)
- SIGNMISSION Electric Vehicle Parking W/ Graphic Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-24116 (A-1824-24116)
- SIGNMISSION Customer Parking Use Parking Lot at Own Risk No Overnight Parking Unauthorized Vehicl, BW-1818-24212 (A-DES-BW-1818-24212)
- SIGNMISSION No Parking-Do Not Block Gate Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23812 (A-1218-23812)
- SIGNMISSION Valet Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Valet Parkings - Valet Pk O (A-1218 Valet Parking Signs - Valet Pk O)
- LYLE Reserved Parking Sign, 24" x 18, T1-6286-EG_18x24 (T1-6286-EG_18x24)
- Signmission Parking Signs