Shop All Personal Protective Equipment Signs
Signmission
OSHA WARNING Sign, Wear PPE Handling Chemical Bilingual, 24in X 18in Decal, 24" W, 18" H, Landscape
Mfr # OS-WS-D-1824-L-12928
Zoro # G009658681
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Wear PPE Handling Chemical Bilingual
- Height 18"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-WS-D-1824-L-12928
- Zoro # G009658681
- UPC # 709750492942
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 24" |
Height | 18" |
Details
Item | OSHA WARNING |
Legend | Wear PPE Handling Chemical Bilingual |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DPG32 Premium AB Grade Leather Driver (DPG32L)
- EDGE EYEWEAR Safety Glasses, Amber Anti-Fog, Polarized (SL115VS)
- GENERAL ELECTRIC Green 5 POINT Breakaway Safety Vest, 5 Pockets 2XL (GV084G2XL)
- RADIANS Rad-Sequel Safety Glasses, Anti-Scratch, Black Arm, Wraparound, Clear Frameless, Clear Lens (RS1-10)
- SIGNMISSION OSHA WARNING Sign, Two Way Radio Required To Enter, 18in X 12in Aluminum, 12" W, 18" H, Portrait (OS-WS-A-1218-V-13574)
- SIGNMISSION OSHA Notice Sign, Face Shield Required, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-NS-D-1014-L-12387)
- SIGNMISSION ANSI Caution Sign, Caution Hearing Protection, 24in X 18in Aluminum, 18" H, 24" W, Landscape (OS-CS-A-1824-L-19744)
- SIGNMISSION OSHA Danger, Sulfuric Acid Wear Goggles Bilingual, 14in X 10in Alum, 10" W, 14" H, Bilingual Spanish (OS-DS-A-1014-VS-1586)
- SIGNMISSION Danger-Do Not Enter Confined Space Permit Required-10in x 14in OSHA, DS-Confined Space Permit 1 (DS-Confined Space Permit 1)
- SIGNMISSION OSHA Notice Sign, Hand And Arm Protection Required, 18in X 12in Aluminum, 18" W, 12" H, Landscape (OS-NS-A-1218-L-13204)
- SIGNMISSION OSHA Notice Sign, PPE Supply Cabinet With Symbol, 24in X 18in Rigid Plastic, 24" W, 18" H, Landscape (OS-NS-P-1824-L-17777)
- Signmission Personal Protective Equipment Signs