Shop All Safety Culture Signs
Signmission
OSHA WARNING Sign, Radio Frequency Hazard W/ Symbol, 14in X 10in Aluminum, 10" W, 14" L, Portrait
Mfr # OS-WS-A-1014-V-13485
Zoro # G509522260
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Radio Frequency Hazard With Symbol| Made in the USA
- Width 10"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-WS-A-1014-V-13485
- Zoro # G509522260
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10" |
Length | 14" |
Details
Item | OSHA WARNING |
Legend | Radio Frequency Hazard With Symbol| Made in the USA |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID A.R.C. Glove Bag For 14" Rubber Insulating Gloves, (GB-15)
- MUTUAL INDUSTRIES Traffic Control Stop/Slow Paddle, 18 inch 18 Inch H (14983-10)
- SIGNMISSION OSHA Danger Decal, Confined Space Do Not Enter, 10in X 7in Decal, 7" H, 10" W, Landscape (OS-DS-D-710-L-19286)
- GLADES Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Powder-Free, L, 50 PK, Black (L)
- SIGNMISSION OSHA Danger Sign, Arc Flash Hazard Proper, 5in X 3.5in Decal, 3.5" W, 5" L, Portrait (OS-DS-D-35-V-2548)
- SIGNMISSION OSHA CAREFUL Sign, Use Handrail Bilingual, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-BC-D-35-L-10059-10PK)
- SIGNMISSION OSHA BE CAREFUL Sign, Use Handrail W/ Symbol Bilingual, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-BC-D-710-L-10059)
- SIGNMISSION OSHA Sign, High Magnetic Fields Pacemakers Bilingual, 24in X 18in Decal, 18" W, 24" L, Spanish (OS-DS-D-1824-VS-1662)
- SIGNMISSION Caution-Do Not Drive Forklift With Forks Raised-10x14 OSHA, CS-Do Not Drive Forklift w Forks Raised (CS-Do Not Drive Forklift w Forks Raised)
- SIGNMISSION OSHA Sign, Blast Warning Signal System 1 Long Whistle, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-SI-D-35-L-11426)
- SIGNMISSION OSHA WARNING Sign, Tornado Shelter Keep W/ Symbol, 7in X 5in Decal, 5" W, 7" L, Portrait (OS-WS-D-57-V-13571)
- Signmission Safety Culture Signs