Shop All Safety Culture Signs
Signmission
OSHA WARNING Sign, Radio Frequency Hazard Pacemaker, 14in X 10in Aluminum, 10" W, 14" L, Landscape
Mfr # OS-WS-A-1014-L-12785
Zoro # G109522080
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Radio Frequency Hazard Dangerous Pacemaker Made in the USA
- Width 10"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-WS-A-1014-L-12785
- Zoro # G109522080
- UPC # 713339445434
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10" |
Length | 14" |
Details
Item | OSHA WARNING |
Legend | Radio Frequency Hazard Dangerous Pacemaker Made in the USA |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SVE1 Economy Type R Class 2 Safety Vest (SVE1-2ZOM-S/M)
- SHOWA ATLAS Glove Atlas Therma Med (451M-08.RT)
- LYLE Crane & Hoists Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0366-ND_7X5)
- MONTOUR LINE Caution Tape, Yellow CRIME SCENE DO NOT CROSS 1000ft., 3in., 2.0mil (CTP-CSDNC-YB-2M-3-1000)
- SIGNMISSION OSHA THINK Sign, Safety Starts W/ You Bilingual, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-TS-D-35-L-11873)
- SIGNMISSION OSHA WARNING Sign, Crushing Hazard Outriggers Stand Clear, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-WS-D-710-L-12540)
- SIGNMISSION OSHA, Hydrofluoric Acid Burns Treatment Kit, 5in X 3.5in Decal, 10PK, OS-EM-D-35-L-10336-10PK (OS-EM-D-35-L-10336-10PK)
- SIGNMISSION OSHA SAFETY FIRST Sign, Careful Worker Best Safety, 18in X 12in Aluminum, 12" W, 18" L, Landscape (OS-SF-A-1218-L-10750)
- SIGNMISSION OSHA Sign, No Climbing Or Playing On Fence, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-DS-P-1014-L-2092)
- SIGNMISSION OSHA WARNING Sign, Please Do Not Sit Stand Or Climb, 7in X 5in Decal, 5" W, 7" L, Portrait (OS-WS-D-57-V-13431)
- SIGNMISSION Caution Sign-This Area Closed Off-10in x 14in OSHA Sign, 10" L, 14" H, CS-This Area Closed Off (CS-This Area Closed Off)
- Signmission Safety Culture Signs