Shop All Safety Culture Signs
Signmission
OSHA WARNING Sign, Powder Magazine Left Arrow, 14in X 10in Aluminum, 10" W, 14" L, Landscape
Mfr # OS-WS-A-1014-L-12339
Zoro # G209534716
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Powder Magazine [Left Arrow] With Symbol| Made in the USA
- Width 10"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-WS-A-1014-L-12339
- Zoro # G209534716
- UPC # 713339442297
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10" |
Length | 14" |
Details
Item | OSHA WARNING |
Legend | Powder Magazine [Left Arrow] With Symbol| Made in the USA |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0035YB)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (11-518)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 12 (8677533)
- MSA SAFETY Cartridge, Bayonet, OV, CL, SD, CD, HC, AM, FM, HF, Olive, 2 PK, NIOSH 42 CFR 84 (815359)
- SIGNMISSION OSHA THINK Sign, Safety Starts W/ You Bilingual, 14in X 10in Decal, 10" W, 14" L, Landscape (OS-TS-D-1014-L-11873)
- SIGNMISSION OSHA Danger, Strong Magnetic Field No Pacemakers, 24in X 18in Aluminum, 18" W, 24" L, Landscape (OS-DS-A-1824-L-1702)
- SIGNMISSION OSHA Sign Decal, Keep Hands Out Of Machinery, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-WS-D-35-L-19680-10PK)
- SIGNMISSION OSHA SAFETY FIRST Sign, Accidents Are Avoidable, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-SF-A-710-V-11245)
- SIGNMISSION OSHA Notice Sign, Employee Hand Washing, 18in X 12in Aluminum, 12" W, 18" L, Employee Hand Washing (OS-NS-A-1218-25572)
- SIGNMISSION OSHA THINK Sign, This Is Your Home Five Days Of Week, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-TS-A-1218-V-11945)
- SIGNMISSION SAFETY=SUCCESS WINNING FORMULA sticker worker osha safe workplace, 36" x 14", D-36 Success Winning (D-36 Safety Success Winning Form)
- Signmission Signs