Shop All Safety Culture Signs
Signmission
OSHA WARNING Sign, Emergency Evacuation Meeting Area, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape
Mfr # OS-WS-D-35-L-12108
Zoro # G609709448
Sold in multiples of 3 for $14.07
$14.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Emergency Evacuation Meeting Area
- Width 3.5"
- Height 3.5"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # OS-WS-D-35-L-12108
- Zoro # G609709448
- UPC # 713339497587
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 3.5" |
Height | 3.5" |
Length | 5" |
Details
Item | OSHA WARNING |
Legend | Emergency Evacuation Meeting Area |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Glove, Hydrahyde Blk/Brown, Mitten, PR, XXL (Y77668XXL-GR)
- ROADPRO Oversize Load Mesh Banner, 18x84 (RPWL-1884MG)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 65 in (YPI77X)
- OPEN-EDGE Open-Edge™ Plastic Label Holder, 1/2" x 6", Clear, 50/Case (LH101)
- SIGNMISSION OSHA Danger Decal, Do Not Stand Here, 7in X 5in Decal, 5" W, 7" L, Landscape, Do Not Stand Here (OS-DS-D-57-L-19333)
- SIGNMISSION OSHA Notice Sign, Providing A Safe Respectful Responsible, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-NS-D-57-L-17908)
- SIGNMISSION ANSI Sign, Pinch Points, Bilingual Spanish, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-DS-A-710-L-19835)
- SIGNMISSION OSHA Sign, Overhead Door Crush Hazard Bilingual, 5in X 3.5in Decal, 3.5" W, 5" L, Spanish (OS-DS-D-35-VS-1720)
- SIGNMISSION OSHA WARNING Sign, Cold Burn Hazard Cryogenic, 14in X 10in Rigid Plastic, 10" W, 14" L, Portrait (OS-WS-P-1014-V-13033)
- SIGNMISSION OSHA WARNING Sign, Keep Off W/ Symbol, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-WS-A-710-L-12220)
- ACCUFORM NFPA SAFETY PLACARD 6 in DIAMOND 6 in (ZFD606EV)
- Signmission Safety Culture Signs