Shop All Safety Culture Signs
Signmission
OSHA WARNING Sign, Do Not Separate When Energized, 14in X 10in Aluminum, 10" W, 14" L, Landscape
Mfr # OS-WS-A-1014-L-12570
Zoro # G209556145
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Do Not Separate When Energized
- Width 10"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-WS-A-1014-L-12570
- Zoro # G209556145
- UPC # 713339444116
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10" |
Length | 14" |
Details
Item | OSHA WARNING |
Legend | Do Not Separate When Energized |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Collared Disposable Coveralls, 2XL, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWH2X002500)
- MELLOW WALK SAFETY Size 6 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK060)
- ZORO SELECT Disposable Gloves, Vinyl, Latex-Free, Powder-Free, Clear, L, Case of 1000 (10 Boxes of 100) (VinylLC)
- MSA SAFETY SAFETY WORKS Headgear with Faceshield, Adjustable Headgear (10103487)
- SIGNMISSION OSHA WARNING Sign, Outrigger Cause Crushing Injury, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-WS-D-35-L-12737)
- SIGNMISSION Sign-Wash Hands Before Returning To Work-10in x 14in OSHA Safety Sign, 10" L, 14" H, NS-Wash Hands (NS-Wash Hands)
- SIGNMISSION OSHA Notice Sign, Employee Hand Washing, 10in X 7in Decal, 7" W, 10" L, Employee Hand Washing (OS-NS-D-710-25572)
- SIGNMISSION OSHA Danger Sign, Do Not Stand Here, 18in X 12in Decal, 12" W, 18" L, Portrait, Do Not Stand Here (OS-DS-D-1218-V-1165)
- SIGNMISSION OSHA Sign, This Sink For Hand Washing With, 24in X 18in Rigid Plastic, 18" W, 24" L, Landscape (OS-NS-P-1824-L-16705)
- SIGNMISSION OSHA Notice Sign, This Is A Drug-Free Workplace, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-NS-P-1218-L-19568)
- SIGNMISSION OSHA Danger, Keep Fingers Clear Of Machine Motion, 24in X 18in Aluminum, 18" W, 24" L, Landscape (OS-DS-A-1824-L-1386)
- Signmission Safety Culture Signs