Shop All Safety Culture Signs
Signmission
OSHA WARNING Sign, Crush Hazard Stay Clear Of Die Set, 14in X 10in Aluminum, 10" W, 14" L, Landscape
Mfr # OS-WS-A-1014-L-12538
Zoro # G509522246
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Crush Hazard Stay Clear Of Die Set
- Width 10"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # OS-WS-A-1014-L-12538
- Zoro # G509522246
- UPC # 713339443881
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10" |
Length | 14" |
Details
Item | OSHA WARNING |
Legend | Crush Hazard Stay Clear Of Die Set |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, L, 1 PR (9356L)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H (72 HB/40-40 KA Red)
- BOLLE SAFETY Safety Glasses, CSP Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (40305)
- HOL-DEX Label Holder Inerts 5 Per Sheet, PK50 (LI-51-5)
- SIGNMISSION OSHA Danger Sign, Do Not Leave Door Open Or Unlocked, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-DS-D-35-L-1152)
- SIGNMISSION OSHA CAREFUL Sign, Use Handrail Bilingual, 24in X 18in Rigid Plastic, 18" W, 24" L, Landscape (OS-BC-P-1824-L-10059)
- SIGNMISSION OSHA Danger Sign, Open Fuel Tanks No Power, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-DS-P-710-L-1926)
- SIGNMISSION OSHA Sign, Please Do Not Sit On This Piece Of Equipment, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-WS-D-57-L-12322)
- SIGNMISSION Sign-Wash Hands Before Returning To Work-10in x 14in OSHA Safety Sign, 10" L, 14" H, NS-Wash Hands (NS-Wash Hands)
- SIGNMISSION OSHA WARNING Sign, Watch Out For ForkliftsBilingual, 14in X 10in Decal, 10" W, 14" L, Landscape (OS-WS-D-1014-L-12891)
- SIGNMISSION OSHA WARNING Sign, Watch Out For ForkliftsBilingual, 24in X 18in Aluminum, 18" W, 24" L, Landscape (OS-WS-A-1824-L-12891)
- Signmission Signs