Shop All Safety Culture Signs
Signmission
OSHA WARNING Sign, Avoid Contamination Wash Your Hands, 60 in Banner, OS-NS-B-60-11953
Mfr # OS-NS-B-60-11953
Zoro # G409479336
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Avoid Contamination Wash Your Hands
- Width 10"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-B-60-11953
- Zoro # G409479336
- UPC # 807330346880
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10" |
Length | 14" |
Details
Item | OSHA WARNING |
Legend | Avoid Contamination Wash Your Hands |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
This Banner is a great way to advertise your business This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMission Banner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone Weve got a wide range of Banners just like this to promote your business, From Auto Repair to Yoga we have a banner for every needColorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to comeProduct Details: Pre-Grommeted Mounting HolesIndoor and Outdoor Use Fade ResistantOne-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Preformed Thermoplastic, Bike Man, 4ft, PK5 (PR-TH-3574)
- STEINER Cotton Jacket, Flame Resist, 30", Green, 4XL (1030-4X)
- 3M DBI-SALA Full Body Harness, M, Polyester (1112486)
- KLEIN TOOLS Tree Climber Set 2-3/4-Inch Gaffs, 15 to 19-Inch (CN1907AR)
- SIGNMISSION Public Sign-Warning This Zone Is Under Strict Quarantine, Heavy-Gauge, 12" x 18", A-1218-25445 (A-1218-25445)
- SIGNMISSION OSHA Sign, Tip-Over Hazard Do Not Attempt To Remove, 14in X 10in Decal, 10" W, 14" L, Landscape (OS-WS-D-1014-L-12847)
- SIGNMISSION OSHA WARNING Sign, Tornado Shelter Keep W/ Symbol, 14in X 10in Decal, 10" W, 14" L, Portrait (OS-WS-D-1014-V-13571)
- SIGNMISSION OSHA, Wash Your Hands, 5in X 3.5in, 10PK, 3.5" W, 5" L, Landscape, PK10, OS-NS-D-35-L-18948-10PK (OS-NS-D-35-L-18948-10PK)
- SIGNMISSION OSHA Sign, High Magnetic Fields Pacemakers, 24in X 18in Plastic, 18" W, 24" L, Landscap (OS-DS-P-1824-L-1662)
- SIGNMISSION OSHA Sign, Watch Out For Forklifts Bilingual, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-WS-P-1218-L-12891)
- SIGNMISSION OSHA Danger Sign, Safety Guards Must Be In Place, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-DS-A-710-L-2404)
- Signmission Safety Culture Signs