Shop All Chemical, Gas & Hazardous Material Signs
Signmission
OSHA Warning Sign, 14" H, 10" W, Aluminum, Flammable Keep Fire Away, Portrait, 1014-V-13188
Mfr # OS-WS-A-1014-V-13188
Zoro # G209778936
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Flammable Keep Fire Away
- Height 10"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # OS-WS-A-1014-V-13188
- Zoro # G209778936
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | OSHA WARNING |
Legend | Flammable Keep Fire Away |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Beacon Warning Light, Blue, LED (SLM100B)
- SAFEWAZE Full Body Harness, Vest Style, L (FS-FLEX360-L)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Sale - Red (418-EZ-SALER)
- BRADY Lockout Training, DVD, 25 min. (833918)
- SIGNMISSION OSHA Sign, 7" Height, 10" Width, Rigid Plastic, Flammable Material Keep Open Flame Away, Landscape (OS-DS-P-710-L-1249)
- SIGNMISSION OSHA Notice Sign, 24" Height, Rigid Plastic, Off Road Diesel Fuel Only Sign, Portrait (OS-NS-P-1824-V-16930)
- SIGNMISSION OSHA Sign, 3.5" Height, 5" Wide, Crushing Hazard Outriggers Stand Clear, Landscape, 10PK (OS-DS-D-35-L-1868-10PK)
- SIGNMISSION OSHA Sign, 14" Height Aluminum, Portrait Combustible Dust Explosion Hazard, Portrait (OS-DS-A-1014-V-1831)
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, 7" Width, Nitrogen Gas Sign With Symbol, Landscape (OS-NS-D-57-L-14338)
- SIGNMISSION OSHA Notice Sign, 10" H, 7" W, Rigid Plastic, Flammable Liquid Isopropanol Alcohol Sign, Portrait (OS-NS-P-710-V-12764)
- NMC Danger Hazardous Material Area Sign, D547RB (D547RB)
- Signmission Signs