Shop All Safety Culture Signs
Signmission
OSHA WARNING, Private Property No Sitting On The Steps, 14in X 10in Aluminum, OS-WS-A-1014-L-12778
Mfr # OS-WS-A-1014-L-12778
Zoro # G109527696
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Private Property No Sitting On The Steps
- Width 10"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # OS-WS-A-1014-L-12778
- Zoro # G109527696
- UPC # 709750434256
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10" |
Length | 14" |
Details
Item | OSHA WARNING |
Legend | Private Property No Sitting On The Steps |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N95 Disposable Respirator, S, White, PK20 (2201N95)
- LABELMASTER Flammable Liquid Label, UN1219, PK500 (HSN7500)
- SCRUB ZONE Scrub Pants, 2XL, Royal Blue, Unisex (85221)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 8, 1 PR (11-751)
- SIGNMISSION OSHA Danger Sign, Stay Off Rocks, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape, Stay Off Rocks (OS-DS-D-35-L-2107)
- SIGNMISSION Danger Sign-Do Not Stand Here-10in x 14in OSHA Safety Sign, 10" L, 14" H, DS-Do Not Stand (DS-Do Not Stand)
- SIGNMISSION ANSI Warning Sign, Look Out For Forklifts, 14in X 10in Decal, 10" W, 14" L, Landscape (OS-WS-D-1014-L-19958)
- SIGNMISSION OSHA Caution Decal, Automatic Door, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape, Automatic Door (OS-CS-D-35-L-19113)
- SIGNMISSION In Case Of Emergency Call 911, Heavy-Gauge Aluminum, 12" x 18", A-1218-25130 (A-1218-25130)
- SIGNMISSION OSHA Sign, Lab Coats W/ Symbol, 14in X 10in Rigid Plastic, 10" W, 14" L, Portrait (OS-SF-P-1014-V-11172)
- SIGNMISSION Warning Sign-Pinch Point-10in x 14in OSHA Safety Sign, 10" L, 14" H, WS-Pinch Point (WS-Pinch Point)
- Signmission Signs