Shop All Safety Culture Signs
Signmission
OSHA THINK Sign, Buckle Up For Safety W/ Symbol, 24in X 18in Decal, 18" W, 24" L, Portrait
Mfr # OS-TS-D-1824-V-11900
Zoro # G309509447
$17.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Buckle Up For Safety With Symbol| Made in the USA
- Width 18"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # OS-TS-D-1824-V-11900
- Zoro # G309509447
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 18" |
Length | 24" |
Details
Item | OSHA THINK |
Legend | Buckle Up For Safety With Symbol| Made in the USA |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Overboot, Mens, 9, Button, Blk, PVC/Vinyl, PR (3XE87)
- NMC Danger Confined Space Sign, D277PB (D277PB)
- STEEL GRIP Overpants, Aluminized Thermonol, L (ATH410)
- ZORO SELECT Barricade Tape, Caution Do Not Enter, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N956)
- SIGNMISSION OSHA, Employees Must Wash Hands Before Returning To Work, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-11968)
- SIGNMISSION OSHA Sign, Sauna Reduce Risk Of Overheating, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-SI-P-710-L-11450)
- SIGNMISSION OSHA Sign, Employees Must Wash Hands Before Work, 24in X 18in Rigid Plastic, 18" W, 24" L, Landscape (OS-NS-P-1824-L-15596)
- SIGNMISSION OSHA CAREFUL Sign Multiple Saw Blades Lock Out 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-BC-P-710-L-10073)
- SIGNMISSION OSHA Sign, No Hand Washing For Dishes Only, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-NS-P-1014-L-14643)
- SIGNMISSION Caution Sign-Not Pedestrian Walkway-10in x 14in OSHA Sign, 10" L, 14" H, CS-Not Pedestrian Walkway (CS-Not A Pedestrian Walkway)
- SIGNMISSION OSHA Danger Sign, Pinch Point, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape, OS-DS-D-35-L-1716 (OS-DS-D-35-L-1716)
- Signmission Signs