Shop All Personal Protective Equipment Signs
Signmission
OSHA Sign, Wear Goggles When Grinding W/ Symbol, 18in X 12in Decal, 12" W, 18" H, Portrait
Mfr # OS-SF-D-1218-V-11400
Zoro # G209490302
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Wear Goggles When Grinding With Symbol Made in the USA
- Height 12"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-SF-D-1218-V-11400
- Zoro # G209490302
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 18" |
Height | 12" |
Details
Item | OSHA SAFETY FIRST |
Legend | Wear Goggles When Grinding With Symbol Made in the USA |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Wildland Fire Shirt, L, Yellow, 2 Pockets (F53185W700L2)
- KLEENGUARD Disposable Coveralls, 3XL, 20 PK, White, SMMMS, Zipper (49006)
- 3M E-A-R E-A-R Classic Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 30 PK (310-1060)
- 3M PELTOR Series 2000, S2024AS-RED, Gray/Re, PK20 (S2024AS-RED)
- SIGNMISSION OSHA Sign, High Vis Clothing Must Worn This Point, 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-NS-P-710-L-13496)
- SIGNMISSION OSHA Sign, Chemical PPE Station Chemical With Symbol, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-NS-D-1014-L-10563)
- SIGNMISSION OSHA Sign, Proper PPE Required Beyond This Point, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-NS-A-1824-L-17897)
- SIGNMISSION OSHA Sign, Chemical PPE Station Chemical With Symbol, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-NS-D-710-L-10563)
- SIGNMISSION OSHA Notice Sign, Safety Glasses And Safety Shoes Required, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-NS-D-710-L-18162)
- SIGNMISSION OSHA Sign, Glasses Required W/ Symbol, 7in X 5in Decal, 7" W, 5" H, Landscape, OS-SF-D-57-L-10935 (OS-SF-D-57-L-10935)
- NMC Caution Ear Protection Area Sign, 14 in Height, 10 in Width, Aluminum (CGA22AB)
- Signmission Personal Protective Equipment Signs