Shop All Personal Protective Equipment Signs
Signmission
OSHA Sign, Wear Goggles When Grinding Bilingual, 18in X 12in Decal, 18" W, 12" H, Landscape
Mfr # OS-SF-D-1218-L-10890
Zoro # G409490256
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Wear Goggles When Grinding Bilingual
- Height 12"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-SF-D-1218-L-10890
- Zoro # G409490256
- UPC # 709750338486
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 18" |
Height | 12" |
Details
Item | OSHA SAFETY FIRST |
Legend | Wear Goggles When Grinding Bilingual |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
- •EXTREMELY DURABLE: All our OSHA safety products are made from commercial grade materials specifically rated for outdoor or indoor usage for years of maintenance free life in the harshest environments. Our signs will last as long as your business!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER Fire Extinguisher, 6A:120B:C, Dry Chemical, 20 lb (20-MB-6H)
- KISHIGO 2XL Class 2 Breakaway High Visibility Vest, Orange (1176-2X)
- LANDAU Scrub Cargo Pants, 2XL, Navy, Mens (8555BNPXXL)
- LACROSSE Iceman Boot Liner, Size 11, 10 in.H, Blk, PR (904000)
- SIGNMISSION OSHA Sign, Shoes Are Required Beyond W/ Symbol, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-SF-P-1014-L-10961)
- SIGNMISSION OSHA Sign, Required PPE For Hydrogen Peroxide Green, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-SF-D-710-L-10711)
- SIGNMISSION Caution Sign-Foot Protection Required In This Area-10 x 14 OSHA Sign, 14" H, CS-Foot Protection (CS-Foot Protection)
- SIGNMISSION OSHA Wear Face Shields When Working In This Area 24in X 18in Rigid Plastic, 24" W, 18" H, Landscape (OS-WS-P-1824-L-12910)
- SIGNMISSION OSHA Sign, Glasses Must Worn Beyond Point, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-NS-A-710-L-18169)
- SIGNMISSION OSHA Sign, Cryogenic Gloves & Face Shield, 7in X 5in, 7" W, 5" H, Landscape, OS-NS-D-57-L-10853 (OS-NS-D-57-L-10853)
- SIGNMISSION OSHA Sign, Chemical Suit Rubber Gloves Neoprene Gloves, 18in X 12in Alum, 18" W, 12" H, Landscap (OS-NS-A-1218-L-10573)
- Signmission Personal Protective Equipment Signs