Shop All Safety Culture Signs
Signmission
OSHA Sign, Wash Your Hands, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape, OS-NS-P-1218-L-18948
Mfr # OS-NS-P-1218-L-18948
Zoro # G909391510
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Wash Your Hands Sign
- Width 12"
- Sign Material Rigid Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-P-1218-L-18948
- Zoro # G909391510
- UPC # 709750513302
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 12" |
Length | 18" |
Details
Item | OSHA Notice |
Legend | Wash Your Hands Sign |
Sign Material | Rigid Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VANGUARD SAFETY VGuard, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Orange (A1GA65)
- NMC Danger No Trespassing Sign, D81R (D81R)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Antifatigue Mat Kit, Vinyl, 5 ft Long x 3 ft Wide, 1 in Thick (A1BZ2)
- CONDOR Heat Resistant Gloves, White, Mens S, PR (5AP60)
- SIGNMISSION OSHA Warning Decal, Do Not Drink The Water, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-WS-D-35-L-19653-10PK)
- SIGNMISSION OSHA BE CAREFUL Sign, Use Handrail W/ Symbol Bilingual, 14in X 10in Decal, 10" W, 14" L, Landscape (OS-BC-D-1014-L-10059)
- SIGNMISSION OSHA WARNING Sign, Face Ladder And Climb W/ Symbol, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-WS-A-710-V-13176)
- SIGNMISSION Caution Sign-Hot Work Area-10in x 14in OSHA Safety Sign, 10" L, 14" H, CS-Hot Area (CS-Hot Area)
- SIGNMISSION OSHA Sign, Please Let Us Know If You Are Pregnant, 18in X 12in Aluminum, 12" W, 18" L, Landscape (OS-NS-A-1218-L-17516)
- SIGNMISSION Danger-Pinch Point Watch Your Hands-10in x 14in OSHA Safety, DS-Pinch Point Watch Your Hands (DS-Pinch Point Watch Your Hands)
- SIGNMISSION OSHA Danger, Hand Hazard Turn Power Off Bilingual, 7in X 5in Decal, 5" W, 7" L, Bilingual Spanish (OS-DS-D-57-VS-1287)
- Signmission Safety Culture Signs