Shop All Safety Culture Signs
Signmission
OSHA Sign, Wash Hands Before Eating Smoking Drinking, 10in X 7in Decal, 7" W, 10" L, Landscape
Mfr # OS-WS-D-710-L-12887
Zoro # G209777960
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Wash Hands Before Eating Smoking Drinking Made in the USA
- Width 7"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-WS-D-710-L-12887
- Zoro # G209777960
- UPC # 713339526157
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 7" |
Length | 10" |
Details
Item | OSHA WARNING |
Legend | Wash Hands Before Eating Smoking Drinking Made in the USA |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley® Durascrim™ 10.5 Mil Fr Pvc Rain Jacket (J56107.2X)
- BERNE Bib, Overall, Orig, Washed, Insulated, L, Reg (B377)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket with Hood, XL (HJ7819-XL)
- WINTER WALKING Traction Device, Unisex, Men's 11.5-13, PR (JD6612-XL)
- SIGNMISSION OSHA Sign, Wash Your Hands With, 14in X 10in Peel And Stick Wall Graphic, 10" W, 14" L, Landscape (OS-NS-RD-1014-L-18950)
- SIGNMISSION Caution Automatic Door Opens Out Please Step Back Heavy-Gauge Aluminum Sign, 18" x 18", G-1818-24287 (A-DES-G-1818-24287)
- SIGNMISSION Public Safety Sign, Effective Hand Washing, 24in X 36in Decal, 36" W, 24" L, Effective Hand Washing (OS-NS-D-2436-25593)
- SIGNMISSION OSHA Sign, No Climbing Or Playing On Fence, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-DS-P-1014-L-2092)
- SIGNMISSION ANSI Caution Sign, Watch For Moving Vehicles, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-CS-A-1014-L-19795)
- SIGNMISSION Step Up Up Arrow With Symbol OSHA Be Careful Sign, Plastic, 18in W x 12in L, 2PK (OS-2PACK-BC-P-1218-L-10131)
- NMC Keep This Area Clear At All Times Sign, C541PB (C541PB)
- Signmission Safety Culture Signs