Shop All Safety Culture Signs
Signmission
OSHA Sign, This Magnet Is Always On Bilingual, 14in X 10in Rigid Plastic, 10" W, 14" L, Spanish
Mfr # OS-DS-P-1014-VS-1705
Zoro # G209530534
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend This Magnet Is Always On Bilingual
- Width 10"
- Sign Material Rigid Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-DS-P-1014-VS-1705
- Zoro # G209530534
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10" |
Length | 14" |
Details
Item | OSHA Danger |
Legend | This Magnet Is Always On Bilingual |
Sign Material | Rigid Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR Pump Head Assembly (2A-Z5564)
- XPOSE SAFETY Traffic Cone, PVC, 36" H, Orange (OTC36-12-X)
- CHECKERS Warning Whip, LD, 7 Ft, Red (FSRR7R-HB)
- MUTUAL INDUSTRIES Polyethylene Underground Water Line Dete, 2 Inch Height, 9 in Width, Poly (17774-25-2000)
- SIGNMISSION OSHA Sign, This Is Not Handwashing Sink With, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-NS-P-1014-L-18631)
- SIGNMISSION Warning Sign-Pinch Point-10in x 14in OSHA Safety Sign, 10" L, 14" H, WS-Pinch Point (WS-Pinch Point)
- SIGNMISSION Notice-Do Not Smoke Eat Or Drink In This Area 10in x 14in OSHA (NS-Do Not Smoke Eat Or Drink In Ths Area)
- SIGNMISSION OSHA Danger Sign, Do Not Stand Here, 18in X 12in Decal, 12" W, 18" L, Landscape, Do Not Stand Here (OS-DS-D-1218-L-1165)
- SIGNMISSION OSHA THINK Sign, This Is Your Home Five Days Of Week, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-TS-A-1218-V-11945)
- SIGNMISSION Public Sign, Shelter In Place, 10in X 7in Peel And Stick Wall Graphic, 7" W, 10" L, Shelter In Place (OS-NS-RD-710-25544)
- SIGNMISSION OSHA Notice Sign, Keep This Door Closed, 24in X 18in Aluminum, 18" W, 24" L, Landscape (OS-NS-A-1824-L-19545)
- Signmission Signs