Shop All Parking Signs
Signmission
OSHA Sign, Stop Parking Ramp Closed For Cleaning Do, 18in X 12in Decal, 12" W, 18" L, Landscape
Mfr # OS-NS-D-1218-L-18485
Zoro # G109327890
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Stop Parking Ramp Closed For Cleaning Do Sign
- Width 12"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-D-1218-L-18485
- Zoro # G109327890
- UPC # 709750120630
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Length | 18" |
Details
Item | OSHA Notice |
Legend | Stop Parking Ramp Closed For Cleaning Do Sign |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
- •EXTREMELY DURABLE: All our OSHA safety products are made from commercial grade materials specifically rated for outdoor or indoor usage for years of maintenance free life in the harshest environments. Our signs will last as long as your business!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Pigtail Adjustable Hydrant Wrench (AHWPT)
- SERVUS Boot Pvc St Toe 16In Black 8 (18821-8)
- BRADY Ribbon Cartridge, Black/Red/Blue/Yellow (76791)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (241)
- SIGNMISSION Parking Lot Sign No Trucks Allowed Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23419 (A-1218-23419)
- SIGNMISSION Patient Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Hospital - Patient Parking Only (A-1218 Hospital - Patient Parking Only)
- SIGNMISSION Reserved Parking Handicap Plate or Permi Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23068 (A-1218-23068)
- SIGNMISSION No Parking In Driveway Unauthorized Vehicles Towed 12x18 Hvy Ga Alum, A-1218 Driveway (A-1218 Driveway - Unauthorized Vehic)
- SIGNMISSION No Parking Violators Will Be Towed Away At Vehicle Aluminum, 12" x 18", A-1218-24998 (A-1218-24998)
- SIGNMISSION No Parking Taxi Stand, Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" L, 12" H, A-1218-25004 (A-1218-25004)
- LYLE Private Property No Parking Sign, 18"x12, T1-1091-HI_12x18 (T1-1091-HI_12x18)
- Signmission Signs