Shop All Safety Culture Signs
Signmission
OSHA Sign, Remember Wash Hands W/ Soap, 60 in Banner, 10" W, 14" L, Remember Wash Hands W/ Soap Sign
Mfr # OS-NS-B-60-16459
Zoro # G809314169
$42.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend NOTICE Remember Wash Hands With Soap Sign
- Width 10"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # OS-NS-B-60-16459
- Zoro # G809314169
- UPC # 807330347047
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10" |
Length | 14" |
Details
Item | OSHA Notice |
Legend | NOTICE Remember Wash Hands With Soap Sign |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
This Banner is a great way to advertise your business This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMission Banner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone Weve got a wide range of Banners just like this to promote your business, From Auto Repair to Yoga we have a banner for every needColorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to comeProduct Details: Pre-Grommeted Mounting HolesIndoor and Outdoor Use Fade ResistantOne-SidedOutdoor Heavy Duty 13oz. Outdoor
- •BANNER SIZE: 36" X 60"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD DYMO® D1 Standard Labels 1/2" Black on White (45113)
- CORDOVA Glove, Natural, Cotton/Poly, PK12 (3480M)
- HILLMAN 4 in. Black Aluminum Nail-On Number 7 1 pc, 3PK (841630)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XS, Black, Ribbed Stretch Nylon (WFG-01-XS)
- SIGNMISSION OSHA SAFETY FIRST Sign, Always Face Ladder W/ Symbol, 5in X 3.5in Decal, 3.5" W, 5" L, Portrait (OS-SF-D-35-V-11027)
- SIGNMISSION OSHA Think Decal, Lift W/ Your Legs Not Your Back, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-TS-D-57-L-19622)
- SIGNMISSION OSHA BE CAREFUL Sign, Always Face Ladder Safety, Bilingual, 5 X 3.5 Decal, 3.5" W, 5" L, Landscape (OS-BC-D-35-L-10001)
- SIGNMISSION OSHA Danger Sign, Door Blocked Not An Entry, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-DS-A-710-V-2144)
- SIGNMISSION OSHA Sign, No Climbing Or Playing On Fence, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-DS-P-1014-L-2092)
- SIGNMISSION OSHA Sign, Do Not Leave Door Open Or Unlocked, 5in X 3.5in, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-DS-D-35-L-1152-10PK)
- ACCUFORM SAFETY SIGN SHIPPING RECEIVING MVHR552VS (MVHR552VS)
- Signmission Signs