Shop All Safety Culture Signs
Signmission
OSHA Sign, Quarantined Until Released, 60 in Banner, 10" W, 14" L, Quarantined Until Released Sign
Mfr # OS-NS-B-60-17942
Zoro # G109313916
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Quarantined Until Released Sign
- Width 10"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-B-60-17942
- Zoro # G109313916
- UPC # 807330347153
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10" |
Length | 14" |
Details
Item | OSHA Notice |
Legend | Quarantined Until Released Sign |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
This Banner is a great way to advertise your business This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMission Banner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone Weve got a wide range of Banners just like this to promote your business, From Auto Repair to Yoga we have a banner for every needColorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to comeProduct Details: Pre-Grommeted Mounting HolesIndoor and Outdoor Use Fade ResistantOne-SidedOutdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Lime Type R Class 2 Economy Mesh Vest, 2 (8210Z)
- 3M Safety Glass, Clear Lens: Polycarbonate|Frame: Polycarbonate (GLS585)
- DIXON Poly Fog Nozzle, w/Bumper, 1-1/2"NPSH (FNB150S)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (9677S)
- SIGNMISSION OSHA Danger Decal, Battery Charging Area, 14in X 10in Decal, 10" W, 14" L, Landscape (OS-DS-D-1014-L-19274)
- SIGNMISSION OSHA WARNING Sign, Please Do Not Sit Stand Or Climb, 7in X 5in Decal, 5" W, 7" L, Portrait (OS-WS-D-57-V-13431)
- SIGNMISSION OSHA, Employees Must Wash Hands Before Returning To Work, 24in X 18in Rigid Plastic, P-1824-L-11968 (OS-NS-P-1824-L-11968)
- SIGNMISSION OSHA WARNING Sign, Keep Off, 24in X 18in Rigid Plastic, 18" W, 24" L, Portrait, OS-WS-P-1824-V-13289 (OS-WS-P-1824-V-13289)
- SIGNMISSION OSHA CAREFUL Sign, Inconvenience Caused By Construction, 14in X 10in Plastic, 10" W, 14" L, Portrait (OS-BC-P-1014-V-10092)
- SIGNMISSION OSHA WARNING Sign, Overhead Crane Crush Hazard Bilingual, 10in X 7in Alum, 7" W, 10" L, Landscape (OS-WS-A-710-L-12738)
- NATIONAL MARKER CO Bilingual Plastic Sign - Caution Wheels Must Be Chocked Before Loading Unloading (ESC70RC)
- Signmission Safety Culture Signs