Shop All Personal Protective Equipment Signs
Signmission
OSHA Sign, PPE Required When Using Sander With, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape
Mfr # OS-NS-P-1014-L-17770
Zoro # G309369904
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend PPE Required When Using Sander Sign With Symbol
- Height 10"
- Sign Material Rigid Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-P-1014-L-17770
- Zoro # G309369904
- UPC # 709750438698
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | OSHA Notice |
Legend | PPE Required When Using Sander Sign With Symbol |
Sign Material | Rigid Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Alphatec Chemical Resistant Gloves, Fish Scale, 12 in Length, 17 mil Thickness, XL(10), Blue, 1 Pair (88-356)
- TINGLEY Size 10 Men's Steel Rubber Boot, Black (MB816B)
- ZORO SELECT Flagging Tape, Red, 300 ft x 1-3/16 In (1EC23)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 10 - Blue Board / Black Shadows No Broom (HSB-V10-BLUE-BO)
- SIGNMISSION OSHA Sign, When Grinding Use Face Shield With Symbol, 18in X 12in Aluminum, 18" W, 12" H, Landscape (OS-NS-A-1218-L-19046)
- SIGNMISSION OSHA Notice Sign, PPE Required Beyond This Point, 24in X 18in Decal, 24" W, 18" H, Landscape (OS-NS-D-1824-L-17762)
- SIGNMISSION OSHA Sign, Hard Hats Glasses Shoes Bilingual, 14in X 10in Rigid Plastic, 10" W, 14" H, Spanish (OS-DS-P-1014-VS-1295)
- SIGNMISSION OSHA Danger, Sulfuric Acid Wear Goggles Bilingual, 14in X 10in Alum, 10" W, 14" H, Bilingual Spanish (OS-DS-A-1014-VS-1586)
- SIGNMISSION OSHA WARNING Sign, Laser Glasses Required W/ Symbol, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-WS-A-1014-L-12232)
- SIGNMISSION OSHA Decal, Fall Protection Required Beyond This Point, 10in X 7in Decal, 7" H, 10" W, Landscape (OS-DS-D-710-L-19359)
- NMC Caution Wear Protective Clothing Sign (C652RB)
- Signmission Personal Protective Equipment Signs