Shop All Safety Culture Signs
Signmission
OSHA Sign, Parental Or Guardian Supervision W/, 24in X 18in Rigid Plastic, 18" W, 24" L, Landscape
Mfr # OS-NS-P-1824-L-17116
Zoro # G409397760
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Parental Or Guardian Supervision Sign With Symbol
- Width 18"
- Sign Material Rigid Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # OS-NS-P-1824-L-17116
- Zoro # G409397760
- UPC # 709750554206
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 18" |
Length | 24" |
Details
Item | OSHA Notice |
Legend | Parental Or Guardian Supervision Sign With Symbol |
Sign Material | Rigid Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Nosing, Silver, 60in W, Cast Aluminum (AG101.3-5)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 2 1 pc, 6PK (840782)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green (6110PFS)
- SIGNMISSION Safety Sign, OSHA Warning, 12" Height, 18" Width, Rigid Plastic, Security Cameras In Use, Landscape (OS-WS-P-1218-L-19709)
- SIGNMISSION Caution Automatic Door Opens Out Please Step Back Heavy-Gauge Alum Sign, 18" x 18", TG-1818-24287 (A-DES-TG-1818-24287)
- SIGNMISSION OSHA Sign, Keep This Lab Clean With Symbol, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-NS-P-1218-L-13876)
- SIGNMISSION OSHA Sign, High Magnetic Fields Pacemakers Bilingual, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-WS-A-1014-L-12636)
- SIGNMISSION OSHA Sign, Stay Off Conveyor No Standing Bilingual, 24in X 18in Rigid Plastic, 18" W, 24" L, Spanish (OS-DS-P-1824-VS-1397)
- SIGNMISSION Danger-Keep Guards In Place Bilingual-10in x 14in OSHA Safety, DS-Keep Guards In Place (Bilingual) (DS-Keep Guards In Place (Bilingual))
- SIGNMISSION OSHA WARNING Sign, Do Not Climb, 5in X 3.5in Decal, 3.5" W, 5" L, Portrait, Do Not Climb (OS-WS-D-35-V-13068)
- NMC CAUTION, WELDING MAY PRODUCE, C194P (C194P)
- Signmission Signs