Shop All No Smoking Signs
Signmission
OSHA Sign, No Open Flame Or Ignition Source W/in 25 Feet, 18in X 12in Alum, 12" W, 18" L, Landscape
Mfr # OS-DS-A-1218-L-2360
Zoro # G209421474
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Open Flame Or Ignition Source Within 25 Feet
- Width 12"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # OS-DS-A-1218-L-2360
- Zoro # G209421474
- UPC # 732940562965
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 12" |
Length | 18" |
Details
Item | OSHA Danger |
Legend | No Open Flame Or Ignition Source Within 25 Feet |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401114)
- WATSON GLOVES The Breakdown - Xlarge PR (1051-X)
- GUARDIAN FALL PROTECTION External Shock Lanyard, 130 to 310 lb Load, 6 ft Length, Nylon/Polyester Line, Steel (01221)
- NMC Danger Hazardous Waste Label, Pk5 (D140AP)
- SIGNMISSION OSHA Sign, Flammable No Smoking Or Open Flames W/in 25 Feet, 24in X 18in, 18" W, 24" L, Landscape (OS-DS-D-1824-L-2366)
- SIGNMISSION OSHA Sign, Paint Storage Area No Smoking Or Open Flames, 18in X 12in Plastic, 12" W, 18" L, Lndscp (OS-DS-P-1218-L-1516)
- SIGNMISSION Danger Sign-No Smoking Propane-10in x 14in OSHA Safety Sign, 10" L, 14" H, DS-No Smoking Propane (DS-No Smoking Propane)
- SIGNMISSION ANSI Danger Sign, Fuel Storage No Smoking, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-DS-D-35-L-19854)
- SIGNMISSION OSHA Danger, Flammable Liquids No Smoking Bilingual, 10in X 7in Alum, 7" W, 10" L, Bilingual Spanish (OS-DS-A-710-VS-1244)
- SIGNMISSION OSHA Danger Decal, No Smoking No Open Flames, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-DS-D-57-L-19447)
- NMC Danger Battery Storage Area No Smoking Sign, D672PB (D672PB)
- Signmission No Smoking Signs