Shop All Safety Culture Signs
Signmission
OSHA Sign, Never Leave Your Drink Unattended, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Portrait, PK10
Mfr # OS-NS-D-35-V-14322-10PK
Zoro # G409360856
product price: $28.25
/pk 10, $2.83/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Never Leave Your Drink Unattended Sign
- Width 3.5"
- Height 5"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-D-35-V-14322-10PK
- Zoro # G409360856
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 3.5" |
Height | 5" |
Length | 3.5" |
Details
Item | OSHA Notice |
Legend | Never Leave Your Drink Unattended Sign |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, 5" Width, Anhydrous Ammonia, Landscape, 10PK (OS-DS-D-35-L-1993-10PK)
- BRADY Ribbon Cartridge, Black/Red, 4-1/8 In. W (76763)
- LYLE Danger No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1667-RA_10X7 (U3-1667-RA_10X7)
- SUPERIOR SURGICAL Microstatic ESD Lab Coat - Blue, L, Unisex (473-L)
- SIGNMISSION OSHA Warning Decal, Keep Hands Out Of Machinery, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-WS-D-35-L-19680)
- SIGNMISSION OSHA Notice Sign, Employee Hand Washing, 10in X 7in Decal, 7" W, 10" L, Employee Hand Washing (OS-NS-D-710-25572)
- SIGNMISSION OSHA, Not Responsible For Accidents Or Damage, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-NS-P-1218-L-16267)
- SIGNMISSION OSHA WARNING Sign, Cold Burn Hazard Cryogenic, 14in X 10in Rigid Plastic, 10" W, 14" L, Portrait (OS-WS-P-1014-V-13033)
- SIGNMISSION OSHA WARNING Sign, Watch Out For Forklifts, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Portrait, PK10 (OS-WS-D-35-V-13706-10PK)
- SIGNMISSION OSHA Sign, Watch Out For Forklifts Bilingual, 24in X 18in Rigid Plastic, 18" W, 24" L, Landscape (OS-WS-P-1824-L-12891)
- SIGNMISSION OSHA Sign, Swinging Gate Has Pinch Points, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscap, PK10 (OS-NS-D-35-L-18519-10PK)
- Signmission Signs