Shop All Machine Signs
Signmission
OSHA Sign Lockout Machinery Prior Servicing Bilingual 18in X 12in Alum, 18" W, 12" H, Landscape
Mfr # OS-WS-A-1218-L-12669
Zoro # G009774091
$24.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Lockout Machinery Prior Servicing Bilingual Made in the USA
- Height 12"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # OS-WS-A-1218-L-12669
- Zoro # G009774091
- UPC # 709750443548
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 18" |
Height | 12" |
Details
Item | OSHA WARNING |
Legend | Lockout Machinery Prior Servicing Bilingual Made in the USA |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Sublite Cushion Work 13M Black, PR, Gender: Men's (RB4036)
- ADVANTUS People Pointer Cubicle Sign, 2.5" Height, 9" Width (75334)
- HONEYWELL SAFETY PRODUCTS EARPLUGS PER-FIT REUSABLE W/CASE (WS13110140CC)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (236WF FLO PNK)
- SIGNMISSION OSHA Sign, Portrait Automatic Equipment Start, 5in X 3.5in Decal, 10PK, 3.5" W, 5" H, Portrait, PK10 (OS-DS-D-35-V-1846-10PK)
- SIGNMISSION OSHA Sign, Do Not Operate Maintenance Bilingual, 14in X 10in Rigid Plastic, 10" W, 14" H, Spanish (OS-DS-P-1014-VS-1154)
- SIGNMISSION OSHA WARNING Sign, Machine Under Repair Do Not Operate, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-WS-D-710-L-12670)
- SIGNMISSION OSHA, Don't Operate This Machine W/O Guards In Place, 5in X 3.5in, 10PK, 3.5" H, 5" W, Lndscp, PK10 (OS-CS-D-35-L-19144-10PK)
- SIGNMISSION OSHA Sign, Keep Hands Clear Moving Machinery Bilingual, 10in X 7in Alum, 7" W, 10" H, Spanish (OS-DS-A-710-VS-1392)
- SIGNMISSION ANSI Danger Sign, Moving Machinery, 5in X 3.5in Decal, 3.5" H, 5" W, Landscape, Moving Machinery (OS-DS-D-35-L-19879)
- SIGNMISSION OSHA WARNING Sign, Lockout Machine Any Time Guards, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-WS-A-1824-L-12236)
- Signmission Signs