Shop All Safety Culture Signs
Signmission
OSHA Sign, Hand Washing Station Located In Hallway, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape
Mfr # OS-NS-P-710-L-13221
Zoro # G309398508
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Hand Washing Station Located In Hallway Sign
- Width 7"
- Sign Material Rigid Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # OS-NS-P-710-L-13221
- Zoro # G309398508
- UPC # 709750735735
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 7" |
Length | 10" |
Details
Item | OSHA Notice |
Legend | Hand Washing Station Located In Hallway Sign |
Sign Material | Rigid Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
- •EXTREMELY DURABLE: All our OSHA safety products are made from commercial grade materials specifically rated for outdoor or indoor usage for years of maintenance free life in the harshest environments. Our signs will last as long as your business!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, L, PR (27-607)
- JAMCO Flammable Safety Cabinet, 22 gal., Yellow (BK22YP)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107511729)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-05)
- SIGNMISSION OSHA CAREFUL Sign, Use Handrail Bilingual, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-BC-P-1218-L-10059)
- SIGNMISSION OSHA Sign, Corrosive Chemicals Avoid Contact Bilingual, 24in X 18in Alum, 18" W, 24" L, Spanish (OS-DS-A-1824-VS-1104)
- SIGNMISSION OSHA Sign, Overhead Crane Disconnect, 14in X 10in Alum, 10" W, 14" L, Landscape, OS-DS-A-1014-L-2073 (OS-DS-A-1014-L-2073)
- SIGNMISSION ANSI Sign, Pinch Points, Bilingual Spanish, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-DS-P-710-L-19835)
- SIGNMISSION OSHA Sign, Storm Water Outfall, 7in X 5in Decal, 5" W, 7" L, Landscape, Storm Water Outfall Sign (OS-NS-D-57-L-18499)
- SIGNMISSION OSHA Sign, This Is Not Handwashing Sink With, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-NS-P-1014-L-18631)
- NMC Safety Protects People Quality Protects Jobs, WF15TW (WF15TW)
- Signmission Safety Culture Signs