Shop All Personal Protective Equipment Signs
Signmission
OSHA Sign, Glasses And Shoes Required, 24in X 18in Decal, 24" W, 18" H, Landscape
Mfr # OS-SF-D-1824-L-10913
Zoro # G809489089
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Safety Glasses And Safety Shoes Required
- Height 18"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # OS-SF-D-1824-L-10913
- Zoro # G809489089
- UPC # 709750796286
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 24" |
Height | 18" |
Details
Item | OSHA SAFETY FIRST |
Legend | Safety Glasses And Safety Shoes Required |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
- •EXTREMELY DURABLE: All our OSHA safety products are made from commercial grade materials specifically rated for outdoor or indoor usage for years of maintenance free life in the harshest environments. Our signs will last as long as your business!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Falling Ice, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-DS-P-1014-L-19360)
- FALLTECH Vertical Lifeline, White, Steel Hardware (8125)
- CARHARTT Dungaree Work Pants, Black, Size 30x32 In (B11-BLK 30 32)
- BRADY Arrow Tape, Black/Orange, 2 In. W (91418)
- SIGNMISSION OSHA Notice Sign, PPE Supply Cabinet With Symbol, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape (OS-NS-D-35-L-17777)
- SIGNMISSION OSHA Sign, When Grinding Use Face Shield W/ Symbol, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-SF-D-1014-L-11018)
- SIGNMISSION Caution Sign-Eye & Glove Protect. When Handling Chem.-10in x 14in OSHA Sign, 14" H, CS-Ear and Glove (CS-Ear and Glove)
- SIGNMISSION OSHA Notice Sign, PPE Station, 10in X 7in Aluminum, 10" W, 7" H, Landscape, PPE Station Sign (OS-NS-A-710-L-17774)
- SIGNMISSION OSHA, Double Hearing Protection Required While, 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-NS-P-710-L-11537)
- SIGNMISSION Caution Sign-Eye Protection Worn When Operating This Machine-10x14 OSHA, 14" H, CS-Eye Protection 3 (CS-Eye Protection 3)
- NMC Caution Safety Glasses Must Be Worn At All Times Sign (C599RB)
- Signmission Signs