Shop All Personal Protective Equipment Signs
Signmission
OSHA Sign, Glasses And Face Shield W/ Symbol, 10in X 7in Aluminum, 10" W, 7" H, Landscape
Mfr # OS-SF-A-710-L-10902
Zoro # G109489529
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Safety Glasses And Face Shield With Symbol
- Height 7"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-SF-A-710-L-10902
- Zoro # G109489529
- UPC # 709750784269
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | OSHA SAFETY FIRST |
Legend | Safety Glasses And Face Shield With Symbol |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Howard Leight MAXLS4 Refill for LS4 Dispenser MAX Earplugs, 2000 Pairs, 2000PK (MAX-LS4-REFILL)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, XS, 1 PR (74-048)
- SYSTEM SENSOR Horn, Marked Fire, Red (HRL)
- 5.11 Size 9 Men's 8 in Work Boot Composite Work Boot, Black (12354)
- SIGNMISSION Wear Face Mask OSHA Notice Sign, Aluminum, 14in W x 10in L, 2PK (OS-2PACK-NS-A-1014-25581)
- SIGNMISSION OSHA Sign, Following Chemical PPE Required-W/ Symbol, 18in X 12in Aluminum, 18" W, 12" H, Landscape (OS-SF-A-1218-L-10992)
- SIGNMISSION OSHA, Hearing & Eye PPE Is Required Beyond This Point, 18in X 12in Alum, 18" W, 12" H, Landscape (OS-NS-A-1218-L-13351)
- SIGNMISSION OSHA Sign, Chemical PPE Station Chemical With Symbol, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-NS-D-710-L-10563)
- SIGNMISSION OSHA Sign, Cryogenic Gloves And W/ Symbol, 18in X 12in Rigid Plastic, 12" W, 18" H, Portrait (OS-SF-P-1218-V-11058)
- SIGNMISSION OSHA Sign, Hard Hats Glasses Required Bilingual, 10in X 7in Rigid Plastic, 7" W, 10" H, Spanish (OS-DS-P-710-VS-1299)
- NMC Danger Wear Ppe When Handling Chemicals Sign (D626RB)
- Signmission Personal Protective Equipment Signs