Shop All Safety Culture Signs
Signmission
OSHA Sign, Flu Symptoms, 18in X 24in A-frame Heavy Duty, 24" W, 18" L, Flu Symptoms
Mfr # OS-NS-SBC-1824-25575
Zoro # G209406723
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Notice Flu Symptoms
- Width 24"
- Sign Material Coroplast
- Sign Mounting Style Ground Stakes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # OS-NS-SBC-1824-25575
- Zoro # G209406723
- UPC # 807330346170
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 24" |
Length | 18" |
Details
Item | OSHA Notice |
Legend | Notice Flu Symptoms |
Sign Material | Coroplast |
Sign Mounting Style | Ground Stakes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Signicade Sidewalk A-Frame Hardware with 18in x 24in installed graphics on front and back Looking for a strong, highly visible weatherproof sidwalk sign to put outside your Business or Shop? If so, SignMission has all the Food, Security or Parking signs you are looking for! Something for EveryoneWe have got a wide range of signs just like this one that will bring in the customers or direct traffic where you need it to go. Made To Last Heavy duty hardware durable for years of outdoor use. High quality printing with vibrant eye catching color to attract the attention of passers by. Indoor/Outdoor Use, Printed with ultra durable fade proof inks for a scratch and sun resistant finish that will last for years. Made using high quality Signicade Sidewalk A Frame Hardware. Stays Where You Need It Our A-Frames have a hollow design so that they can be filled with sand or water to anchor them down, once filled they will be very heavy and you can be sure they wont move or be blown around, They can also be drained and folded for easy transportation. Product Details: 18in x 24in installed graphics on front and back Indoor and Outdoor Use Rust and Fade Resistant Outdoor Durable Plastic and Premium-Grade Ink Click Add to Cart to get your Sidewalk A-Frame today and starting seeing more customers tomorrow!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Self-Retracting Lifeline, 420 lb Weight Capacity, Black (3100562)
- FASHION SEAL Unisex Apron, Cobbler, L, Dark Teal (64195 L)
- CARHARTT Bib Overalls, 46" Waist Sz, 32" Inseam, Brn (102776-211-46x32)
- MSA SAFETY Smoke Tube Kit (458481)
- SIGNMISSION Setting Standard Yard Sign & Stake outdoor plastic coroplast window, C-1216-DS-Setting Standard (C-1216-DS-Setting Standard)
- SIGNMISSION OSHA, Lockout Tagout Setup Maintenance Bilingual, 18in X 12in Rigid Plastic, 12" W, 18" L, Spanish (OS-DS-P-1218-VS-1428)
- SIGNMISSION OSHA Danger Sign, Do Not Stand Here, 18in X 12in Decal, 12" W, 18" L, Portrait, Do Not Stand Here (OS-DS-D-1218-V-1165)
- SIGNMISSION OSHA Sign, 1. Read & Understand Operation Manual, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-SI-D-35-L-11422)
- SIGNMISSION OSHA Sign, Chock Wheels Before Loading Bilingual, 24in X 18in Decal, 18" W, 24" L, Spanish (OS-DS-D-1824-VS-1068)
- SIGNMISSION OSHA Sign, High Magnetic Fields Pacemakers, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-WS-P-1014-L-12637)
- SIGNMISSION OSHA Sign, Please Let Us Know If You Are Pregnant, 18in X 12in Aluminum, 12" W, 18" L, Landscape (OS-NS-A-1218-L-17516)
- Signmission Signs