Shop All Personal Protective Equipment Signs
Signmission
OSHA Sign, Eye Protection Required, 14in X 10in Plastic, 10" W, 14" H, Portrait, P-1014-V-11097
Mfr # OS-SF-P-1014-V-11097
Zoro # G809498500
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Eye Protection Required With Symbol| Made in the USA
- Height 10"
- Sign Material Rigid Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-SF-P-1014-V-11097
- Zoro # G809498500
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | OSHA SAFETY FIRST |
Legend | Eye Protection Required With Symbol| Made in the USA |
Sign Material | Rigid Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 60 ft. L x Vinyl; Closed Cell Nitrile Foam, 1/2" Thick (39R803)
- CONDOR Safety Sign, 7" W, 10" H, 0.004" Thickness (469W79)
- APACHE MILLS 5 ft. L x Vinyl Foam, 9/16" Thick (3906509033X5)
- N-FERNO BY ERGODYNE 6468 XL Black Duck Canvas Work Jacket (6468)
- SIGNMISSION OSHA Decal, Eye & Ear Protection Must Worn In This Area, 24in X 18in Decal, 18" H, 24" W, Landscape (OS-CS-D-1824-L-19157)
- SIGNMISSION Caution Sign-Eye & Glove Protect. When Handling Chem.-10in x 14in OSHA Sign, 14" H, CS-Ear and Glove (CS-Ear and Glove)
- SIGNMISSION OSHA WARNING Sign, Personal Protective Equipment Gloves, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape (OS-WS-D-35-L-12756)
- SIGNMISSION OSHA Sign, Buddy System Is Required For Entry, 18in X 12in Rigid Plastic, 12" H, 18" W, Landscape (OS-CS-P-1218-L-19120)
- SIGNMISSION Danger-Do Not Enter Confined Space Permit Required-10in x 14in OSHA, DS-Confined Space Permit 1 (DS-Confined Space Permit 1)
- SIGNMISSION OSHA Notice Sign, PPE Supply Cabinet With Symbol, 24in X 18in Rigid Plastic, 24" W, 18" H, Landscape (OS-NS-P-1824-L-17777)
- NMC Caution Multi Protection Safety Sign (C376P)
- Signmission Signs