Shop All Safety Culture Signs
Signmission
OSHA Sign, Employees Must Sanitize Hands Before Handling, 18in X 12in Plastic, 12" W, 18" L, Lndscp
Mfr # OS-NS-P-1218-L-11965
Zoro # G309383214
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Employees Must Sanitize Hands Before Handling Sign
- Width 12"
- Sign Material Rigid Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # OS-NS-P-1218-L-11965
- Zoro # G309383214
- UPC # 709750466462
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 12" |
Length | 18" |
Details
Item | OSHA Notice |
Legend | Employees Must Sanitize Hands Before Handling Sign |
Sign Material | Rigid Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 20 (64360)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-18-361-2.5 (LAT-18-361-2.5)
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILP10/12)
- PIG Retrieval Hook Attachment, 3/8" W, 4" L (TLS304)
- SIGNMISSION OSHA Sign, Please Let Us Know If You Are Pregnant, 18in X 12in Aluminum, 12" W, 18" L, Landscape (OS-NS-A-1218-L-17516)
- SIGNMISSION Caution-Halon Fire System Inside Building-10in x 14in OSHA Safety, CS-Halon Fire Extinguishing (CS-Halon Fire Extinguishing)
- SIGNMISSION OSHA Sign, Do Not Step Stand Or Sit On Skylights, 14in X 10in Aluminum, 10" W, 14" L, Portrait (OS-SF-A-1014-V-11064)
- SIGNMISSION OSHA THINK Sign, This Is Your Home Five Days Of Week, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-TS-A-1218-V-11945)
- SIGNMISSION OSHA Danger, Look Out Industrial Trucks Bilingual, 10in X 7in Alum, 7" W, 10" L, Bilingual Spanish (OS-DS-A-710-VS-1441)
- SIGNMISSION OSHA WARNING Sign, Horn Or Light Indicates Refrigerant Or, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-WS-A-1014-L-12185)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1166-RA_14X10 (U7-1166-RA_14X10)
- Signmission Safety Culture Signs