Shop All Confined Space Signs
Signmission
OSHA Sign, Do Not Enter Confined Space Permit, 18in X 12in Plastic, 18" W, 12" H, Lndscp
Mfr # OS-DS-P-1218-L-19329
Zoro # G809474382
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Do Not Enter Confined Space Permit Required
- Height 12"
- Sign Material Rigid Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # OS-DS-P-1218-L-19329
- Zoro # G809474382
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 18" |
Height | 12" |
Details
Item | OSHA Danger |
Legend | Do Not Enter Confined Space Permit Required |
Sign Material | Rigid Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD KleenGuard Kraken Grip, Disposable Gloves, 6 mil Palm , Nitrile, Powder-Free, L, 100 PK, Black (49277)
- BRADY Caution Sign, 10x3-1/2", BK/YEL, ENG (84949)
- HONEYWELL NORTH Bump Cap, Front Brim, Polyethylene, Pin Lock Suspension, Blue, Fits Hat Size 6-1/2 to 8 (BC86070000)
- BRADY Label Roll, Translucent/White, Labels/Roll: 5000 (B33-8-427)
- SIGNMISSION OSHA Danger Sign, Confined Space Enter By Permit Only, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-DS-A-710-L-19287)
- SIGNMISSION OSHA Danger Decal, Confined Space Enter By Permit Only, 10in X 7in Decal, 7" H, 10" W, Landscape (OS-DS-D-710-L-19287)
- SIGNMISSION OSHA Sign, Confined Space Permit Required Bilingual, 14in X 10in Decal, 10" W, 14" H, Spanish (OS-DS-D-1014-VS-1092)
- SIGNMISSION ANSI Sign, Confined Space Authorized Personnel Only, 10in X 7in Aluminum, 7" H, 10" W, Landscape (OS-DS-A-710-L-19814)
- SIGNMISSION OSHA Danger, Follow Confined Space Entry Procedure, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-DS-A-710-L-1263)
- SIGNMISSION OSHA Sign, Do Not Enter Confined Space Permit Required, 24in X 18in Alum, 24" W, 18" H, Landscape (OS-DS-A-1824-L-19329)
- LYLE Alum Danger Confined Space, 10"x7", Sign Mounting Style: With Mounting Holes, LCU4-0546-NA_10X7 (LCU4-0546-NA_10X7)
- Signmission Signs