Shop All Personal Protective Equipment Signs
Signmission
OSHA Sign, Cryogenic Gloves & Face Shield, 7in X 5in, 7" W, 5" H, Landscape, OS-NS-D-57-L-10853
Mfr # OS-NS-D-57-L-10853
Zoro # G909364248
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Cryogenic Gloves And Face Shield Sign With Symbol
- Height 5"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-D-57-L-10853
- Zoro # G909364248
- UPC # 709750278713
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 7" |
Height | 5" |
Details
Item | OSHA Notice |
Legend | Cryogenic Gloves And Face Shield Sign With Symbol |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x0.04 CLR Face Unbound (30706)
- HONEYWELL MILLER Permanent Roof Anchor, 18 In. L (RA40/)
- GOULD & GOODRICH Belt Keeper, Universal, Black (B76BR)
- FIFTHPULSE FMN1004, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, L, 200 PK, Black (FP-N-200-L-BLK-4.5)
- SIGNMISSION OSHA Sign, Safety First, Required PPE, Rigid Plastic, 14 in x 10 in, Mounting Holes (OS-SF-P-1014-L-10713)
- SIGNMISSION OSHA Sign, Helmet Glasses And Vests Are W/ Symbol, 18in X 12in Aluminum, 18" W, 12" H, Landscape (OS-SF-A-1218-L-10658)
- SIGNMISSION OSHA Sign, Proper PPE Required Beyond This Point, Hard, 14in X 10in Plastic, 14" W, 10" H, Lndscp (OS-SF-P-1014-L-10701)
- SIGNMISSION OSHA Notice Sign, Personal Protective Equipment Storage, 5in X 3.5in Decal, 3.5" W, 5" H, Portrait (OS-NS-D-35-V-17202)
- SIGNMISSION OSHA Sign, Steel Toe Boots Required All Times, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-NS-P-1014-L-18452)
- SIGNMISSION OSHA WARNING Sign, Permit Required Confined Space, 10in X 7in Rigid Plastic, OS-WS-P-710-V-13401 (OS-WS-P-710-V-13401)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466P37 (466P37)
- Signmission Personal Protective Equipment Signs