Shop All Personal Protective Equipment Signs
Signmission
OSHA Sign, Caustic Wear Protective Equipment Bilingual, 24in X 18in Alum, 18" W, 24" H, Spanish
Mfr # OS-DS-A-1824-VS-1057
Zoro # G009429144
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Caustic Wear Protective Equipment Bilingual
- Height 18"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-DS-A-1824-VS-1057
- Zoro # G009429144
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 24" |
Height | 18" |
Details
Item | OSHA Danger |
Legend | Caustic Wear Protective Equipment Bilingual |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
- •EXTREMELY DURABLE: All our OSHA safety products are made from commercial grade materials specifically rated for outdoor or indoor usage for years of maintenance free life in the harshest environments. Our signs will last as long as your business!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL E-Grip Max, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK, Natural (L923)
- MUCK BOOT CO Women's Hale Tall Boot (HAW6PLD M 070)
- XSORB Spill Kit, Universal, Xpress, PK3 (XKPBA10-3)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, M (8102)
- SIGNMISSION OSHA Sign, Cryogenic Gloves & Face Shield, 7in X 5in, 7" W, 5" H, Landscape, OS-NS-D-57-L-10853 (OS-NS-D-57-L-10853)
- SIGNMISSION OSHA Sign, Fasten Belt Using Forklift Bilingual, 18in X 12in Decal, 18" W, 12" H, Landscape (OS-SF-D-1218-L-10795)
- SIGNMISSION OSHA Sign, Fall Protection Required Beyond Point, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-DS-A-710-L-19359)
- SIGNMISSION OSHA Sign, Ear Eye And Safety Shoe Protection Required, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-NS-A-710-L-11620)
- SIGNMISSION Danger Sign-Eye & Ear Protection Required-10in x 14in OSHA, 14" H, DS-Eye & Ear Protection Required (DS-Eye and Ear Protection Required)
- SIGNMISSION OSHA WARNING Sign, Laser Safety Glasses Required W/ Symbol, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-WS-D-57-L-12232)
- NMC Danger Hard Hat Area Sign - Bilingual (ESD46RB)
- Signmission Signs