Shop All Safety Culture Signs
Signmission
OSHA Sign, Avoid Flu Wash Your Hands, 60 in Banner, 10" W, 14" L, Avoid Flu Wash Your Hands Sign
Mfr # OS-NS-B-60-10279
Zoro # G309313662
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Avoid The Flu Wash Your Hands Sign
- Width 10"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-B-60-10279
- Zoro # G309313662
- UPC # 807330346859
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10" |
Length | 14" |
Details
Item | OSHA Notice |
Legend | Avoid The Flu Wash Your Hands Sign |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
This Banner is a great way to advertise your business This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMission Banner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone Weve got a wide range of Banners just like this to promote your business, From Auto Repair to Yoga we have a banner for every needColorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to comeProduct Details: Pre-Grommeted Mounting HolesIndoor and Outdoor Use Fade ResistantOne-SidedOutdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEET DRYER Electric Boot and Shoe Dryer, 8" Tube (M04P)
- MELLOW WALK Work Shoe, Sz 8, E Foot Width, Gray, PR (482072)
- CONDOR Drain Seal, 24inLx24inWx1/4in Thick, Yllw (48FZ08)
- GUARDIAN EQUIPMENT 6 ft.L Tie-Back Lanyard (01291)
- SIGNMISSION OSHA Sign, Stay Back 50 Feet Not Responsible For Damage, 5in X 3.5in, 3.5" W, 5" L, Lndscp, PK10 (OS-DS-D-35-L-2333-10PK)
- SIGNMISSION OSHA Danger Sign, Do Not Watch Arc Welder At Work, 24in X 18in Aluminum, 18" W, 24" L, Landscape (OS-DS-A-1824-L-1183)
- SIGNMISSION OSHA WARNING Sign, Scaffolding Safety Guidelines Bilingual, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-WS-D-710-L-12831)
- SIGNMISSION OSHA Notice Sign, Employee Hand Washing, 10in X 7in Decal, 7" W, 10" L, Employee Hand Washing (OS-NS-D-710-25572)
- SIGNMISSION ANSI Warning Sign, Look Out For Forklifts, 14in X 10in Decal, 10" W, 14" L, Landscape (OS-WS-D-1014-L-19958)
- SIGNMISSION OSHA WARNING Sign, Tornado Shelter Keep W/ Symbol, 14in X 10in Decal, 10" W, 14" L, Portrait (OS-WS-D-1014-V-13571)
- ACCUFORM Danger Safety Label, LEQM134XVE (LEQM134XVE)
- Signmission Safety Culture Signs